CPL Series Information
| Manufacturer Part Number | CPL2-W |
|---|---|
| Manufacturer | Ocal, a T & B Brand |
| Product Series | CPL |
| Family Series | Ocal, a T & B Brand Couplers, CPL Series |
| Description | PVC Coated Conduit Coupling, 2 Inch/53 Metric Coupling Size, 1.94 Inch/49.19 Millimeters Minimum Length of Metal, 5.94 Inch/150.79 Millimeters Total Minimum Length Including Sleeve, Straight Threads, Pressure Sealing Sleeves, Blue Urethane Coating |
| Conduit Type | IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit) |
| Connection Type | Threaded |
| Trade Size | 2 " |
| Composition | Steel |
| Insulated Throat | No |
| Hazardous Location | No |
| Comments | White |
| Net Weight | 0.95 lbs |
| Gross Weight | 0.95 lbs |