CPL2-Y
Ocal, a T & B Brand Couplers, CPL Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CPL2-Y

Ocal, a T & B Brand Couplers, CPL Series

CPL2-Y

Ocal, a T & B Brand Couplers, CPL Series
OC CPL2Y 2in. YEL PVC CTD COUPLING ST
MFG Item Number
CPL2-Y
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Couplers, CPL Series
Item #
CPL2-Y
OC CPL2Y 2in. YEL PVC CTD COUPLING ST

CPL Series Information

  • Corrosion‑Protected Connections for Conduit Sections
  • Available in Gray, White, and Blue
  • Available in Steel or Aluminum

Specifications

Specifications
Manufacturer Part Number CPL2-Y
Manufacturer Ocal, a T & B Brand
Product Series CPL
Family Series Ocal, a T & B Brand Couplers, CPL Series
Description OC CPL2Y 2in. YEL PVC CTD COUPLING ST
Conduit Type RMC (Rigid Metallic Conduit)
Connection Type Compression
Trade Size 2 "
Protection Rating Indoor, Outdoor
Composition Steel
Insulated Throat Yes
Hazardous Location No
Approvals CSA, UL
Comments Yellow
Net Weight 0.88 lbs
Gross Weight 0.88 lbs