CPL2SST

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CPL2SST

Thomas & Betts Couplers

CPL2SST

Thomas & Betts Couplers
2 RIGID COUPLING, TYPE 316 SS
MFG Item Number
CPL2SST
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 20

Description

Couplers, Series
Item #
CPL2SST
2 RIGID COUPLING, TYPE 316 SS

Series Information

Specifications

Specifications
Manufacturer Part Number CPL2SST
Manufacturer Thomas & Betts
Family Series Thomas & Betts Couplers
Description Conduit Coupling Size 2 Inch, Type 316 Stainless Steel
Conduit Type IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Connection Type Threaded
Trade Size 2 "
Composition Stainless Steel
Insulated Throat No
Approvals cULus
Net Weight 0.95 lbs
Gross Weight 0.95 lbs