CPL3-W
Ocal, a T & B Brand Couplers, CPL Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CPL3-W

Ocal, a T & B Brand Couplers, CPL Series

CPL3-W

Ocal, a T & B Brand Couplers, CPL Series
OC CPL3W 3in. WHITE PVC CTD COUPLING
MFG Item Number
CPL3-W
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Couplers, CPL Series
Item #
CPL3-W
OC CPL3W 3in. WHITE PVC CTD COUPLING

CPL Series Information

  • Corrosion‑Protected Connections for Conduit Sections
  • Available in Gray, White, and Blue
  • Available in Steel or Aluminum

Specifications

Specifications
Manufacturer Part Number CPL3-W
Manufacturer Ocal, a T & B Brand
Product Series CPL
Family Series Ocal, a T & B Brand Couplers, CPL Series
Description OC CPL3W 3in. WHITE PVC CTD COUPLING
Conduit Type IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Connection Type Threaded
Trade Size 3 "
Composition Steel
Insulated Throat No
Hazardous Location No
Comments White
Net Weight 2.53 lbs
Gross Weight 2.53 lbs