CPL3SST

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CPL3SST

Thomas & Betts Couplers

CPL3SST

Thomas & Betts Couplers
3 RIGID COUPLING, TYPE 316 SS
MFG Item Number
CPL3SST
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Couplers, Series
Item #
CPL3SST
3 RIGID COUPLING, TYPE 316 SS

Series Information

Specifications

Specifications
Manufacturer Part Number CPL3SST
Manufacturer Thomas & Betts
Family Series Thomas & Betts Couplers
Description Conduit Coupling Size 3 Inch, Type 316 Stainless Steel
Conduit Type IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Connection Type Threaded
Trade Size 3 "
Composition Stainless Steel
Insulated Throat No
Approvals cULus
Net Weight 2.3 lbs
Gross Weight 2.3 lbs