CPL4SST

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CPL4SST

Thomas & Betts Couplers

CPL4SST

Thomas & Betts Couplers
4 RIGID COUPLING, TYPE 316 SS
MFG Item Number
CPL4SST
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Couplers, Series
Item #
CPL4SST
4 RIGID COUPLING, TYPE 316 SS

Series Information

Specifications

Specifications
Manufacturer Part Number CPL4SST
Manufacturer Thomas & Betts
Family Series Thomas & Betts Couplers
Description Conduit Coupling Size 4 Inch, Type 316 Stainless Steel
Conduit Type IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Connection Type Threaded
Trade Size 4 "
Composition Stainless Steel
Insulated Throat No
Approvals cULus
Net Weight 3.24 lbs
Gross Weight 3.24 lbs