CPL Series Information
| Manufacturer Part Number | CPL6-G |
|---|---|
| Manufacturer | Ocal, a T & B Brand |
| Product Series | CPL |
| Family Series | Ocal, a T & B Brand Couplers, CPL Series |
| Description | PVC Coated Conduit Coupling, 6 Inch/155 Metric Coupling Size, 3.44 Inch/87.29 Millimeters Minimum Length of Metal, 7.44 Inch/188.89 Millimeters Total Minimum Length Including Sleeve, Straight Threads, Pressure Sealing Sleeves, Blue Urethane Coating |
| Conduit Type | RMC (Rigid Metallic Conduit) |
| Connection Type | Compression |
| Trade Size | 6 " |
| Protection Rating | Indoor, Outdoor |
| Composition | Steel |
| Insulated Throat | Yes |
| Hazardous Location | No |
| Approvals | CSA, UL |
| Comments | Gray |
| Net Weight | 8.27 lbs |
| Gross Weight | 8.27 lbs |