Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | CPM-06 |
|---|---|
| Manufacturer | ILME |
| Family Series | ILME Plugs & Receptacles |
| Description | 6 PL MALE POWER INS 35AMP |
| Number of Contacts | 6 Pole with Ground |
| Connection Configuration | Male |
| Size | 16-10 AWG |
| Current Rating | 35 A |
| Voltage | 400-690 V |
| Operating Temperature | -40-125 °C |
| Wire Size Range | 16-10 AWG |
| Enclosure | None (Insert Only) |
| Approvals | CE, CSA, cURus |
| Net Weight | 0.175 lbs |
| Gross Weight | 0.175 lbs |