CPM-06N

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CPM-06N

ILME Plugs & Receptacles

CPM-06N

ILME Plugs & Receptacles
6 PL MALE POW IN BLK #1-6 35A
MFG Item Number
CPM-06N
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
CPM-06N
6 PL MALE POW IN BLK #1-6 35A

Series Information

Specifications

Specifications
Manufacturer Part Number CPM-06N
Manufacturer ILME
Family Series ILME Plugs & Receptacles
Description 6 PL MALE POW IN BLK #1-6 35A
Number of Contacts 6 Pole with Ground
Connection Configuration Male
Size 16-10 AWG
Current Rating 35 A
Voltage 400-690 V
Operating Temperature -40-125 °C
Wire Size Range 16-10 AWG
Enclosure None (Insert Only)
Approvals CE, CSA, cURus
Net Weight 0.17 lbs
Gross Weight 0.17 lbs