CPM-2/0

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CPM-2/0 Ilsco Terminals, CPM Series, Pigtail Adapter, 2/0 Entry, 1AWG

MFG Item Number
CPM-2/0

CPM-2/0 Ilsco Terminals, CPM Series, Pigtail Adapter, 2/0 Entry, 1AWG

MFG Item Number
CPM-2/0
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, CPM Series
Item #
CPM-2/0
Pigtail Adapter, 2/0 Entry, 1AWG

CPM Series Information

  • Barrel Manufactured from high Strength Aluminum Alloy
  • Pigtail Manufactured from High Conductivity Copper
  • Allows Insertion into Equipment Supplied with Either Copper or Aluminum Connectors

Specifications

Specifications
Manufacturer Part Number CPM-2/0
Manufacturer Ilsco
Product Series CPM
Family Series Ilsco Terminals, CPM Series
Description Pigtail Adapter, 2/0 Entry, 1AWG Pin, Cu, Al/Cu Rated
Conductor Size 2/0 AWG
Pigtail Size 1 AWG
Pigtail Style Stranded Centered
Barrel Length 1.594 "
Pigtail Length 1.25 "
Material Aluminum, Copper
Approvals CSA, UL
Comments Insulating Cover Included
Net Weight 0.17 lbs
Gross Weight 0.092 lbs