CPM-600

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CPM-600 Ilsco Terminals, CPM Series, Pigtai Adapter, 600MCM to 350MCM,

MFG Item Number
CPM-600

CPM-600 Ilsco Terminals, CPM Series, Pigtai Adapter, 600MCM to 350MCM,

MFG Item Number
CPM-600
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, CPM Series
Item #
CPM-600
Pigtai Adapter, 600MCM to 350MCM,

CPM Series Information

  • Barrel Manufactured from high Strength Aluminum Alloy
  • Pigtail Manufactured from High Conductivity Copper
  • Allows Insertion into Equipment Supplied with Either Copper or Aluminum Connectors

Specifications

Specifications
Manufacturer Part Number CPM-600
Manufacturer Ilsco
Product Series CPM
Family Series Ilsco Terminals, CPM Series
Description Pigtai Adapter, 600MCM to 350MCM, Copper w/Aluminum Barrel, Cu/Al Rated
Conductor Size 600 kcmil
Pigtail Size 350 kcmil
Pigtail Style Stranded Centered
Barrel Length 2.75 "
Pigtail Length 1.875 "
Material Aluminum, Copper
Approvals CSA, UL
Comments Insulating Cover Included
Net Weight 0.0563 lbs
Gross Weight 0.413 lbs