Series Information
| Manufacturer Part Number | CPM5-7VE |
|---|---|
| Manufacturer | ASI-Automation Systems Interconnect |
| Family Series | ASI-Automation Systems Interconnect Terminal Blocks |
| Description | 5mm Standard Header, Vertical Pluggable PCB Terminal Block, Closed End, 7 Position |
| Number of Levels | 1 |
| Number of Poles | 7 |
| Connection Actuation | Pluggable |
| Pin Spacing | 5 mm |
| Length | 3.9 mm |
| UL Voltage | 300 VAC |
| Current Rating | 12 A |
| Color | Green |
| Composition | Polyamide |
| Mounting | PCB Mount |
| Pluggable | Yes |
| Operating Temperature | -22-185 °F |
| Plug Entry Position | Top |
| Approvals | cURus |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |