CPML-750

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CPML-750 Ilsco Terminals, CPM Series, AL CMP 750 UL

MFG Item Number
CPML-750

CPML-750 Ilsco Terminals, CPM Series, AL CMP 750 UL

MFG Item Number
CPML-750
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, CPM Series
Item #
CPML-750
AL CMP 750 UL

CPM Series Information

  • Barrel Manufactured from high Strength Aluminum Alloy
  • Pigtail Manufactured from High Conductivity Copper
  • Allows Insertion into Equipment Supplied with Either Copper or Aluminum Connectors

Specifications

Specifications
Manufacturer Part Number CPML-750
Manufacturer Ilsco
Product Series CPM
Family Series Ilsco Terminals, CPM Series
Description AL CMP 750 UL
Conductor Size 750 kcmil
Pigtail Size 500 kcmil
Pigtail Style Stranded Centered
Barrel Length 2.75 "
Pigtail Length 2 "
Material Aluminum, Copper
Approvals CSA, UL
Comments Insulating Cover Included
Net Weight 0.063 lbs
Gross Weight 0.479 lbs