CPO Series Information
| Manufacturer Part Number | CPO-250-C-6 |
|---|---|
| Manufacturer | Thomas & Betts |
| Product Series | CPO |
| Family Series | Thomas & Betts Shrink Tubing, CPO Series |
| Description | Thin-Wall Heat Shrinkable Clear Yellow Polyolefin, 1/4 Inch, Shrink Ratio 3:1, Length 100 Feet, Operating Temperature -55 to 110 Degrees Celsius, Adhesive Lined |
| Shape | Straight Tube |
| Nom. Inner Diameter (in) | 1/4 " |
| Piece Length (in) | 6 " |
| Color | Clear |
| Shrink Ratio | 2:1 |
| Recovered Diameter | 0.13 " |
| Recovered Wall Thickness | 0.03 " |
| Adhesive | No |
| Adhesive Lining | No |
| Recovery Temperature | 248 °F |
| Operating Temperature | -37-275 °F |
| Approvals | CSA, UL |
| Net Weight | 0.01 lbs |
| Gross Weight | 0.01 lbs |