CPO-A Series Information
| Manufacturer Part Number | CPO-A-1500-48 |
|---|---|
| Manufacturer | Thomas & Betts |
| Product Series | CPO-A |
| Family Series | Thomas & Betts Shrink Tubing, CPO-A Series |
| Description | Thin-Wall Heat Shrinkable Tubing, Black Polyolefin, 1-1/2 Inch, Shrink Ratio 3:1, Length 48 Inches, Operating Temperature -55 to 110 Degrees Celsius, Adhesive Lined |
| Shape | Straight Tube |
| Nom. Inner Diameter (in) | 1-1/2 " |
| Length | 4 ' |
| Color | Black |
| Shrink Ratio | 3:1 |
| Recovered Diameter | 0.51 " |
| Recovered Wall Thickness | 0.04 " |
| Adhesive | Yes |
| Adhesive Lining | Yes |
| Recovery Temperature | 248 °F |
| Operating Temperature | -67-230 °F |
| Approvals | CSA, UL |
| Net Weight | 0.39 lbs |
| Gross Weight | 0.39 lbs |