CPO-A-250-48
Thomas & Betts Shrink Tubing, CPO-A Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CPO-A-250-48

Thomas & Betts Shrink Tubing, CPO-A Series

CPO-A-250-48

Thomas & Betts Shrink Tubing, CPO-A Series
HTSHK THINWL 1/4IN ID BLK 3:1 48IN
MFG Item Number
CPO-A-250-48
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Shrink Tubing, CPO-A Series
Item #
CPO-A-250-48
HTSHK THINWL 1/4IN ID BLK 3:1 48IN

CPO-A Series Information


Specifications

Specifications
Manufacturer Part Number CPO-A-250-48
Manufacturer Thomas & Betts
Product Series CPO-A
Family Series Thomas & Betts Shrink Tubing, CPO-A Series
Description Heat Shrink Tubing, Black Polyolefin, Thin Wall, 1/4 Inch, Shrink Ratio 2:1, 10 Bags with Ten 6-Inch Pieces
Shape Straight Tube
Nom. Inner Diameter (in) 1/4 "
Length 4 '
Color Black
Shrink Ratio 3:1
Recovered Diameter 0.08 "
Recovered Wall Thickness 0.05 "
Adhesive Yes
Adhesive Lining Yes
Recovery Temperature 248 °F
Operating Temperature -67-230 °F
Approvals CSA, UL
Net Weight 0.01 lbs
Gross Weight 0.01 lbs