CPO Series Information
| Manufacturer Part Number | CPO187-0-C |
|---|---|
| Manufacturer | Thomas & Betts |
| Product Series | CPO |
| Family Series | Thomas & Betts Shrink Tubing, CPO Series |
| Description | Thin-Wall Heat Shrinkable Tubing, Black Cross-Linked Polyolefin, 3/16 Inch, Shrink Ratio 2:1, Length 100 Feet, Operating Temperature -55 to 135 Degrees Celsius, Non-Lined |
| Shape | Straight Tube |
| Nom. Inner Diameter (in) | 3/16 " |
| Length | 100 ' |
| Color | Black |
| Shrink Ratio | 2:1 |
| Recovered Diameter | 0.09 " |
| Recovered Wall Thickness | 0.02 " |
| Adhesive | No |
| Adhesive Lining | No |
| Recovery Temperature | 248 °F |
| Operating Temperature | -37-275 °F |
| Approvals | CSA, UL |
| Net Weight | 1.93 lbs |
| Gross Weight | 1.93 lbs |