Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CPO375-0-25 Thomas & Betts Shrink Tubing, CPO Series, HTSHK THIN WALL 3/8IN I.D. BLK 25FT
MFG Item Number
CPO375-0-25
CPO375-0-25 Thomas & Betts Shrink Tubing, CPO Series, HTSHK THIN WALL 3/8IN I.D. BLK 25FT
MFG Item Number
CPO375-0-25
This item cannot be canceled or returned
Description
HTSHK THIN WALL 3/8IN I.D. BLK 25FT
Specifications
Specifications
| Manufacturer Part Number |
CPO375-0-25 |
| Manufacturer |
Thomas & Betts |
| Product Series |
CPO |
| Family Series |
Thomas & Betts Shrink Tubing, CPO Series |
| Description |
Thin-Wall Heat Shrinkable Tubing, Black Cross-Linked Polyolefin, 3/8 Inch, Shrink Ratio 2:1, Length 25-Foot Reel, Operating Temperature -55 to 135 Degrees Celsius, Non-Lined |
| Net Weight |
0.445 lbs |
| Gross Weight |
0.5 lbs |
CPO375-0-25
Thomas & Betts Shrink Tubing, CPO Series