Series Information
| Manufacturer Part Number | CPO500-M-6-M |
|---|---|
| Manufacturer | Thomas & Betts |
| Family Series | Thomas & Betts Shrink Tubing |
| Description | Heat Shrink Tubing, Polyolefin, Thin Wall, 1/2 Inch, Shrink Ratio 2:1, Multiple Colors, 10 Bags with Seven 6-Inch Pieces |
| Nom. Inner Diameter (in) | 1/2 |
| Length | 6 " |
| Color | Multicolor |
| Number of Pieces | 70 |
| Shrink Ratio | 2:1 |
| Adhesive | No |
| Adhesive Lining | No |
| Recovery Temperature | 248 °F |
| Operating Temperature | -67-275 °F |
| Approvals | UL |
| Net Weight | 0.06 lbs |
| Gross Weight | 0.06 lbs |