CPO63-4-C
Thomas & Betts Shrink Tubing, CPO Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CPO63-4-C Thomas & Betts Shrink Tubing, CPO Series, YLLW 1/16IN THIN WALL ON 100FT ROLL

MFG Item Number
CPO63-4-C

CPO63-4-C Thomas & Betts Shrink Tubing, CPO Series, YLLW 1/16IN THIN WALL ON 100FT ROLL

MFG Item Number
CPO63-4-C
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Shrink Tubing, CPO Series
Item #
CPO63-4-C
YLLW 1/16IN THIN WALL ON 100FT ROLL

CPO Series Information


Specifications

Specifications
Manufacturer Part Number CPO63-4-C
Manufacturer Thomas & Betts
Product Series CPO
Family Series Thomas & Betts Shrink Tubing, CPO Series
Description Thin-Wall Heat Shrinkable Tubing, Yellow Cross-Linked Polyolefin, 1/16 Inch, Shrink Ratio 2:1, Length 100 Feet, Operating Temperature -55 to 135 Degrees Celsius, Non-Lined
Shape Straight Tube
Nom. Inner Diameter (in) 1/16 "
Length 100 '
Color Yellow
Shrink Ratio 2:1
Recovered Diameter 0.03 "
Recovered Wall Thickness 0.02 "
Adhesive No
Adhesive Lining No
Recovery Temperature 248 °F
Operating Temperature -37-275 °F
Approvals CSA, UL
Net Weight 2.75 lbs
Gross Weight 2.75 lbs