CPO63-6-A
Thomas & Betts Shrink Tubing, CPO Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CPO63-6-A Thomas & Betts Shrink Tubing, CPO Series, HTSHK THINWALL 1/16IN I.D. BLUE 4FT

MFG Item Number
CPO63-6-A

CPO63-6-A Thomas & Betts Shrink Tubing, CPO Series, HTSHK THINWALL 1/16IN I.D. BLUE 4FT

MFG Item Number
CPO63-6-A
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Shrink Tubing, CPO Series
Item #
CPO63-6-A
HTSHK THINWALL 1/16IN I.D. BLUE 4FT

CPO Series Information


Specifications

Specifications
Manufacturer Part Number CPO63-6-A
Manufacturer Thomas & Betts
Product Series CPO
Family Series Thomas & Betts Shrink Tubing, CPO Series
Description Thin-Wall Heat Shrinkable Tubing, Blue Cross-Linked Polyolefin, 1/16 Inch, Shrink Ratio 2:1, Length 4 Feet, Operating Temperature -55 to 135 Degrees Celsius, Non-Lined
Shape Straight Tube
Nom. Inner Diameter (in) 1/16 "
Length 4 '
Color Blue
Shrink Ratio 2:1
Recovered Diameter 0.03 "
Recovered Wall Thickness 0.02 "
Adhesive No
Adhesive Lining No
Recovery Temperature 248 °F
Operating Temperature -37-275 °F
Approvals CSA, UL
Net Weight 0.01 lbs
Gross Weight 0.01 lbs