CPO Series Information
| Manufacturer Part Number | CPO750-0-A-M |
|---|---|
| Manufacturer | Thomas & Betts |
| Product Series | CPO |
| Family Series | Thomas & Betts Shrink Tubing, CPO Series |
| Description | Thin Wall, Non lined, Black, Flexible, Resistant to common fluids and solvents, 0.75 inch, 2 to 1 shrink ratio. Operating Temperature -55 degrees C to + 135 degrees C. Flame Retardant. |
| Shape | Straight Tube |
| Nom. Inner Diameter (in) | 3/4 " |
| Length | 4 ' |
| Color | Black |
| Shrink Ratio | 2:1 |
| Recovered Diameter | 0.38 " |
| Recovered Wall Thickness | 0.03 " |
| Adhesive | No |
| Adhesive Lining | No |
| Recovery Temperature | 248 °F |
| Operating Temperature | -37-275 °F |
| Approvals | CSA, UL |
| Net Weight | 0.1 lbs |
| Gross Weight | 0.1 lbs |