CPO750-0-B
Thomas & Betts Shrink Tubing, CPO Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CPO750-0-B Thomas & Betts Shrink Tubing, CPO Series, HTSHK THIN WALL 3/4IN I.D. BLK BULK

MFG Item Number
CPO750-0-B

CPO750-0-B Thomas & Betts Shrink Tubing, CPO Series, HTSHK THIN WALL 3/4IN I.D. BLK BULK

MFG Item Number
CPO750-0-B
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Shrink Tubing, CPO Series
Item #
CPO750-0-B
HTSHK THIN WALL 3/4IN I.D. BLK BULK

CPO Series Information


Specifications

Specifications
Manufacturer Part Number CPO750-0-B
Manufacturer Thomas & Betts
Product Series CPO
Family Series Thomas & Betts Shrink Tubing, CPO Series
Description Thin-Wall Heat Shrinkable Tubing, Black Cross-Linked Polyolefin, 3/4 Inch, Shrink Ratio 2:1, Operating Temperature -55 to 135 Degrees Celsius, Non-Lined, Bulk
Shape Straight Tube
Nom. Inner Diameter (in) 3/4 "
Length 300 '
Color Black
Shrink Ratio 2:1
Recovered Diameter 0.38 "
Recovered Wall Thickness 0.03 "
Adhesive No
Adhesive Lining No
Recovery Temperature 248 °F
Operating Temperature -37-275 °F
Approvals CSA, UL
Net Weight 8.5 lbs
Gross Weight 8.5 lbs