CPO750-6-C
Thomas & Betts Shrink Tubing, CPO Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CPO750-6-C Thomas & Betts Shrink Tubing, CPO Series, 3/4IN BLUE THINWALL HEAT SHRINK 100

MFG Item Number
CPO750-6-C

CPO750-6-C Thomas & Betts Shrink Tubing, CPO Series, 3/4IN BLUE THINWALL HEAT SHRINK 100

MFG Item Number
CPO750-6-C
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Shrink Tubing, CPO Series
Item #
CPO750-6-C
3/4IN BLUE THINWALL HEAT SHRINK 100

CPO Series Information


Specifications

Specifications
Manufacturer Part Number CPO750-6-C
Manufacturer Thomas & Betts
Product Series CPO
Family Series Thomas & Betts Shrink Tubing, CPO Series
Description Thin-Wall Heat Shrinkable Tubing, Blue Cross-Linked Polyolefin, 3/4 Inch, Shrink Ratio 2:1, Length 100 Feet, Operating Temperature -55 to 135 Degrees Celsius, Non-Lined
Shape Straight Tube
Nom. Inner Diameter (in) 3/4 "
Length 100 '
Color Blue
Shrink Ratio 2:1
Recovered Diameter 0.38 "
Recovered Wall Thickness 0.03 "
Adhesive No
Adhesive Lining No
Recovery Temperature 248 °F
Operating Temperature -37-275 °F
Approvals CSA, UL
Net Weight 3.78 lbs
Gross Weight 3.78 lbs