CPO93-5-25
Thomas & Betts Shrink Tubing, CPO Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CPO93-5-25 Thomas & Betts Shrink Tubing, CPO Series, HTSHK THINWALL 3/32IN I.D. GRN 25FT

MFG Item Number
CPO93-5-25

CPO93-5-25 Thomas & Betts Shrink Tubing, CPO Series, HTSHK THINWALL 3/32IN I.D. GRN 25FT

MFG Item Number
CPO93-5-25
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Shrink Tubing, CPO Series
Item #
CPO93-5-25
HTSHK THINWALL 3/32IN I.D. GRN 25FT

CPO Series Information


Specifications

Specifications
Manufacturer Part Number CPO93-5-25
Manufacturer Thomas & Betts
Product Series CPO
Family Series Thomas & Betts Shrink Tubing, CPO Series
Description Thin-Wall Heat Shrinkable Tubing, Green Cross-Linked Polyolefin, 3/32 Inch, Shrink Ratio 2:1, Length 25-Foot Reel, Operating Temperature -55 to 135 Degrees Celsius, Non-Lined
Shape Straight Tube
Nom. Inner Diameter (in) 3/32 "
Length 25 '
Color Green
Shrink Ratio 2:1
Recovered Diameter 0.05 "
Recovered Wall Thickness 0.02 "
Adhesive No
Adhesive Lining No
Recovery Temperature 248 °F
Operating Temperature -37-275 °F
Approvals CSA, UL
Net Weight 0.56 lbs
Gross Weight 0.56 lbs