Series Information
| Manufacturer Part Number | CPP24FM6BL |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Network Panels |
| Description | The Mini-Com Flush Mount Modular Patch Panel accepts up to 24 Mini-Com Modules for unshielded applications in 1 RU, and mounts to 19 inch and 23 inch racks and cabinets. The panel mounts flush with the rack and can be identified with adhesive labels, the |
| Knockouts | 24 |
| Rack Units | 1RU |
| Mounting | Surface Mount |
| Net Weight | 1.465 lbs |
| Gross Weight | 1.465 lbs |