Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
CPP24FMWBLY Panduit Network Panels, Mini-Com Flush Patch Panel, 24 Port, 1
MFG Item Number
CPP24FMWBLY
CPP24FMWBLY Panduit Network Panels, Mini-Com Flush Patch Panel, 24 Port, 1
MFG Item Number
CPP24FMWBLY
This item cannot be canceled or returned
Description
Mini-Com Flush Patch Panel, 24 Port, 1
Specifications
Specifications
Manufacturer Part Number
CPP24FMWBLY
Manufacturer
Panduit
Family Series
Panduit Network Panels
Description
The Mini-Com Flush Mount Modular Patch Panel accepts up to 24 Mini-Com Modules for unshielded applications in 1 RU, and mounts to 19 inch and 23 inch racks and cabinets. The panel mounts flush with the rack and can be identified with adhesive labels and
Knockouts
24
Rack Units
1RU
Mounting
Surface Mount
Net Weight
1.125 lbs
Gross Weight
1.125 lbs
CPP24FMWBLY
Panduit Network Panels