Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | CPP4752 |
|---|---|
| Manufacturer | Eaton's Crouse-Hinds series |
| Family Series | Eaton's Crouse-Hinds series Plugs & Receptacles |
| Description | Eaton Crouse-Hinds series Arktite CPP plug, 7A/30A, 0.375-0.875 cable diameter, Three-wire, four-pole, Brass contacts, 60 Hz, Style 2, 1 HP/3 HP, Copper-free alum, Factory sealed, Delayed action circuit breaking, 125-250 Vac/480 Vac |
| Connection Type | Plug |
| Current Rating | 30 A, 7 A |
| Voltage | 125 V, 250 V, 480 V |
| Number of Poles | 4 |
| Number of Wires | 3 |
| Net Weight | 1.2 lbs |
| Gross Weight | 1.2 lbs |