Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | CPP516 |
|---|---|
| Manufacturer | Eaton's Crouse-Hinds series |
| Family Series | Eaton's Crouse-Hinds series Plugs & Receptacles |
| Description | Eaton Crouse-Hinds series Arktite CPP plug, 20A, 0.312-0.625 cable diameter, Two-wire, three-pole, Brass contacts, 60 Hz, Style 2, 1 HP, Copper-free aluminum, Factory sealed, Delayed action circuit breaking, 125-250 Vac/18 Vdc |
| Connection Type | Plug |
| Current Rating | 20 A |
| Voltage | 125 V, 250 V |
| Number of Poles | 3 |
| Number of Wires | 2 |
| Net Weight | 0.8 lbs |
| Gross Weight | 0.8 lbs |