CPPA48FM6VNSBL
Panduit Network Panels, Mini-Com Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CPPA48FM6VNSBL

Panduit Network Panels, Mini-Com Series

CPPA48FM6VNSBL

Panduit Network Panels, Mini-Com Series
Mini-Com, Angled,Unshielded, Patch Pane
MFG Item Number
CPPA48FM6VNSBL
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Network Panels, Mini-Com Series
Item #
CPPA48FM6VNSBL
Mini-Com, Angled,Unshielded, Patch Pane

Mini-Com Series Information


Specifications

Specifications
Manufacturer Part Number CPPA48FM6VNSBL
Manufacturer Panduit
Product Series Mini-Com
Family Series Panduit Network Panels, Mini-Com Series
Description The Mini-Com Flush Mount Angled Modular Patch Panel accepts up to 48 Mini-Com Modules for unshielded applications in 2 RU, and mounts to 19 inch and 23 inch racks and cabinets. The patch panel mounts flush with the rack; includes pre-printed numbers that
Knockouts 48
Hardware Support Unshielded Modules
Rack Units 2U
Shielded No
Cable Manager No
Mounting Rack Mount
Net Weight 1.85 lbs
Gross Weight 1.85 lbs