CPPA48HDEWBL
Panduit Network Panels, Mini-Com Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CPPA48HDEWBL

Panduit Network Panels, Mini-Com Series

CPPA48HDEWBL

Panduit Network Panels, Mini-Com Series
Mini-Com Angled Patch Panel, 48 port, 1
MFG Item Number
CPPA48HDEWBL
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Network Panels, Mini-Com Series
Item #
CPPA48HDEWBL
Mini-Com Angled Patch Panel, 48 port, 1

Mini-Com Series Information


Specifications

Specifications
Manufacturer Part Number CPPA48HDEWBL
Manufacturer Panduit
Product Series Mini-Com
Family Series Panduit Network Panels, Mini-Com Series
Description The Mini-Com High Density Angled Modular Patch Panel accepts up to 48 Mini-Com Modules for unshielded applications in 1 RU and mounts to 19 inch and 23 inch racks and cabinets. The panel can be identified with adhesive labels and is black.
Knockouts 48
Hardware Support Unshielded Modules
Rack Units 1U
Shielded No
Cable Manager No
Mounting Snap In
Net Weight 1.275 lbs
Gross Weight 1.275 lbs