Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Panduit Network Panels, Mini-Com Series
CPPKLA6ATG48WBL
Panduit Network Panels, Mini-Com Series
Mini-Com, Angled, Cat 6A kit, 48 Port,
MFG Item Number
CPPKLA6ATG48WBL
This item cannot be canceled or returned
Description
Network Panels, Mini-Com Series
Mini-Com, Angled, Cat 6A kit, 48 Port,
Mini-Com Series Information
Specifications
Specifications
Manufacturer Part Number
CPPKLA6ATG48WBL
Manufacturer
Panduit
Product Series
Mini-Com
Family Series
Panduit Network Panels, Mini-Com Series
Description
The Mini-Com Angled Modular Patch Panel Kit includes 48 Mini-Com Cat 6A TG Jack Modules for unshielded applications, is 2 RU, and mounts to 19 inch and 23 inch racks and cabinets. The patch panel offers front access, includes label pockets for easy
Knockouts
48
Hardware Support
Cat6 Modules
Rack Units
2U
Shielded
No
Cable Manager
No
Net Weight
1.85 lbs
Gross Weight
1.85 lbs
CPPKLA6ATG48WBL
Panduit Network Panels, Mini-Com Series