CPPL24M6BLY
Panduit Network Panels, Mini-Com Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CPPL24M6BLY

Panduit Network Panels, Mini-Com Series

CPPL24M6BLY

Panduit Network Panels, Mini-Com Series
Mini-Com Patch Panel w/labels, 24 Port,
MFG Item Number
CPPL24M6BLY
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Network Panels, Mini-Com Series
Item #
CPPL24M6BLY
Mini-Com Patch Panel w/labels, 24 Port,

Mini-Com Series Information


Specifications

Specifications
Manufacturer Part Number CPPL24M6BLY
Manufacturer Panduit
Product Series Mini-Com
Family Series Panduit Network Panels, Mini-Com Series
Description The Mini-Com Faceplate Modular Patch Panel accepts up to 24 Mini-Com Modules for unshielded applications in 1 RU and mounts to 19 inch and 23 inch racks and cabinets. Ports are grouped in 6. The panel includes label pockets with preprinted labels for
Knockouts 24
Hardware Support Mini-Com Modules
Rack Units 1U
Shielded No
Cable Manager No
Mounting Rack Mount
Net Weight 0.66 lbs
Gross Weight 0.66 lbs