CPPL48M6BLY
Panduit Network Panels, Mini-Com Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CPPL48M6BLY

Panduit Network Panels, Mini-Com Series

CPPL48M6BLY

Panduit Network Panels, Mini-Com Series
Mini-Com, Flat,Unshielded, Patch Panel,
MFG Item Number
CPPL48M6BLY
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Network Panels, Mini-Com Series
Item #
CPPL48M6BLY
Mini-Com, Flat,Unshielded, Patch Panel,

Mini-Com Series Information


Specifications

Specifications
Manufacturer Part Number CPPL48M6BLY
Manufacturer Panduit
Product Series Mini-Com
Family Series Panduit Network Panels, Mini-Com Series
Description The Mini-Com Faceplate Modular Patch Panel accepts up to 48 Mini-Com Modules for unshielded applications in 2 RU and mounts to 19 inch and 23 inch racks and cabinets. Ports are grouped in 6. The patch panel includes label pockets with preprinted labels
Knockouts 48
Hardware Support Mini-Com Modules
Rack Units 2U
Shielded No
Cable Manager No
Mounting Rack Mount
Net Weight 0.885 lbs
Gross Weight 0.885 lbs