Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
CPR Series Information
| Manufacturer Part Number | CPR15 |
|---|---|
| Manufacturer | Eaton's Crouse-Hinds series |
| Product Series | CPR |
| Family Series | Eaton's Crouse-Hinds series Fittings, CPR Series |
| Description | Eaton Crouse-Hinds series CPR compression connector, Rigid/IMC, Straight, Insulated, Malleable iron, 1-1/2 |
| Conduit/Cable Type | IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit) |
| Connection Type | Compression |
| Angle | Straight |
| Trade Size | 1-1/2 " |
| Hub Size | 1-1/2 " |
| Hub Type | Male NPSM Thread |
| Grounding | No |
| Insulated Throat | Yes |
| Jacketed | No |
| Material | Iron |
| Composition | Metallic |
| Protection Rating | Concrete Tight |
| Hazardous Location | No |
| Approvals | cUL, UL |
| Net Weight | 0.87 lbs |
| Gross Weight | 0.87 lbs |