Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CPR154 Eaton's Crouse-Hinds series Plugs & Receptacles, 20A 2W3P ARK DEL ACT CAB CONN .375-.625
CPR154 Eaton's Crouse-Hinds series Plugs & Receptacles, 20A 2W3P ARK DEL ACT CAB CONN .375-.625
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
20A 2W3P ARK DEL ACT CAB CONN .375-.625
Specifications
Specifications
| Manufacturer Part Number |
CPR154 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Plugs & Receptacles |
| Description |
Eaton Crouse-Hinds series Arktite CPR connector, 20A, 0.375-0.625 cable diameter, 2-wire, 3-pole, Brass contacts, 60 Hz, Style 2, 1 HP, Copper-free alum, Spring door, Factory sealed, Delayed action circuit breaking, 125-250 Vac/18 Vdc |
| Connection Type |
Receptacle |
| Current Rating |
20 A |
| Voltage |
125 V, 250 V |
| Number of Poles |
3 |
| Number of Wires |
2 |
| Net Weight |
1.95 lbs |
| Gross Weight |
1.95 lbs |
CPR154
Eaton's Crouse-Hinds series Plugs & Receptacles