CP Series Information
| Manufacturer Part Number | CPR22 |
|---|---|
| Manufacturer | Eaton's Crouse-Hinds series |
| Product Series | CP |
| Family Series | Eaton's Crouse-Hinds series Couplers, CP Series |
| Description | Eaton Crouse-Hinds series CPR compression coupling, Rigid/IMC, Malleable iron, Compression type, 3/4 |
| Conduit Type | IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit) |
| Connection Type | Compression |
| Trade Size | 3/4 " |
| Req. Conduit Rotation | No |
| Protection Rating | Concrete Tight |
| Composition | Malleable Iron |
| Insulated Throat | No |
| Hazardous Location | No |
| Approvals | cUL, UL |
| Net Weight | 0.38 lbs |
| Gross Weight | 0.38 lbs |