Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CPR35SZPL Hammond Manufacturing Enclosures, Square Hole Rails, One Pair, 35in.,
MFG Item Number
CPR35SZPL
CPR35SZPL Hammond Manufacturing Enclosures, Square Hole Rails, One Pair, 35in.,
MFG Item Number
CPR35SZPL
This item cannot be canceled or returned
Description
Square Hole Rails, One Pair, 35in.,
Specifications
Specifications
| Manufacturer Part Number |
CPR35SZPL |
| Manufacturer |
Hammond Manufacturing |
| Family Series |
Hammond Manufacturing Enclosures |
| Description |
Square Hole Rails, One Pair, 35in., 20U |
| Accessory Type |
Mounting Rail |
| Material |
Steel |
| Composition |
Metallic |
| Comments |
Square Hole Punched |
| Net Weight |
6 lbs |
| Gross Weight |
6 lbs |
CPR35SZPL
Hammond Manufacturing Enclosures