Contender CPS Factory Sealed 20 Amp Pin and Sleeve Receptacles provide explosionproof protection for stationary or portable equipment in hazardous, damp or corrosive locations. It features delayed action construction; to operate, insert plug to first stop, move Slide‑Lok slide to the right and push plug fully forward to energize. The Contender CPS meets all UL and CSA requirements for ground fault protection in hazardous locations when the GFCI cover is used.
Appleton Plugs & Receptacles, CPS Factory Sealed Series
Description
Pin and Sleeve Receptacle Assembly, Type Feed Through, Voltage Rating 125 to 250 VAC, 18 VDC, Current Rating 20 Ampere, Power Rating 1 HP at 18 VDC, Number of Poles 3, Number of Wires 2, Hub Size 1/2 Inch, Box Type Two Gang, Mating Plug CPS, Enclosure
Connection Type
Receptacle
Connection Description
Angled
Current Rating
20 A
Voltage
250 V
Number of Poles
3
Number of Wires
2
Lockout-Tagout
No
Auxiliary Contact
None
Built-In Strain Relief
Yes
Material
Metallic
Terminal Type
Screw
Approvals
UL
Comments
(2) 1/2 " Hubs, 2 Gangs
Net Weight
0 lbs
Gross Weight
0 lbs
Added to cart
CPS152112
Appleton Plugs & Receptacles, CPS Factory Sealed Series