Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CPS152201 Eaton's Crouse-Hinds series Plugs & Receptacles, 20A 2W3P ARK DEL DE SGL GNG RCP ASSY 3/4
MFG Item Number
CPS152 201
CPS152201 Eaton's Crouse-Hinds series Plugs & Receptacles, 20A 2W3P ARK DEL DE SGL GNG RCP ASSY 3/4
MFG Item Number
CPS152 201
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
20A 2W3P ARK DEL DE SGL GNG RCP ASSY 3/4
Specifications
Specifications
| Manufacturer Part Number |
CPS152 201 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Plugs & Receptacles |
| Description |
Eaton Crouse-Hinds series Arktite CPS receptacle assembly, 20A, Dead end, Two-wire, three-pole, Brass contacts, 60 Hz, Style 2, 1 HP, Copper-free alum, Single-gang, Factory sealed, 3/4, Delayed action circuit breaking, 125-250 Vac/18 Vdc |
| Connection Type |
Receptacle |
| Current Rating |
20 A |
| Voltage |
125 V, 250 V |
| Number of Poles |
3 |
| Number of Wires |
2 |
| Net Weight |
6.85 lbs |
| Gross Weight |
6.85 lbs |
CPS152201
Eaton's Crouse-Hinds series Plugs & Receptacles