CPS152202SAGFI
Appleton Plugs & Receptacles, Contender Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CPS152202SAGFI Appleton Plugs & Receptacles, Contender Series, 20A 2W3P REC W/GFI ALUM EX PRF

MFG Item Number
CPS152202SAGFI

CPS152202SAGFI Appleton Plugs & Receptacles, Contender Series, 20A 2W3P REC W/GFI ALUM EX PRF

MFG Item Number
CPS152202SAGFI
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Contender Series
Item #
CPS152202SAGFI
20A 2W3P REC W/GFI ALUM EX PRF

Contender Series Information

  • Explosionproof, Dust‑Ignitionproof. Ideal for installation in chemical and petrochemical plants, refineries and other process industries
  • Enclosures have external mounting lugs for ease of mounting
  • Smooth, rounded integral bushing in each hub protects conductor insulation
  • Enclosures furnished with internal ground screw
  • 20 Amp and 30 Amp units available for use with 120‑277 Vac
  • Smooth ground mating surfaces assure flame‑tight joint between cover and mounting enclosure
  • Stainless steel hex head cap screws for attaching cover to mounting enclosure
  • Choice of front‑operating or side rocker arm handle; each may be locked in ON or OFF position
  • Each handle has close‑tolerance threaded stainless steel shaft to meet Explosionproof requirements
  • Enclosures furnished with internal ground screw
Appleton explosionproof, dust‑ignitionproof Contender Series factory sealed front operated tumbler switches are designed to prevent arcing of enclosed switches in ignitable atmospheres during connect and disconnect operation of lighting and light power loads. They are designed for use in classified areas where ignitable vapors, gases or highly combustible dusts are present such as chemical and petrochemical plants, refineries and other process industries.

Specifications

Specifications
Manufacturer Part Number CPS152202SAGFI
Manufacturer Appleton
Product Series Contender
Family Series Appleton Plugs & Receptacles, Contender Series
Description Pin and Sleeve Receptacle Assembly, Type Dead End, Voltage Rating 125 to 250 VAC, Current Rating 20 Ampere, Power Rating 1 HP at 18 VDC, Number of Poles 3, Number of Wires 2, Hub Size 3/4 Inch, Box Type Two Gang, Cover Type Spring, Mating Plug CPP516,
Connection Type Receptacle
Current Rating 20 A
Voltage 125 V
Number of Poles 3
Number of Wires 2
Approvals UL
Comments Receptacle with GFI, Dead-End
Net Weight 0 lbs
Gross Weight 0 lbs