Contender CPS Factory Sealed 20 Amp Pin and Sleeve Receptacles provide explosionproof protection for stationary or portable equipment in hazardous, damp or corrosive locations. It features delayed action construction; to operate, insert plug to first stop, move Slide‑Lok slide to the right and push plug fully forward to energize. The Contender CPS meets all UL and CSA requirements for ground fault protection in hazardous locations when the GFCI cover is used.
Appleton Plugs & Receptacles, CPS Factory Sealed Series
Description
Contender CPS Series 1-Gang Receptacle With Mounting Box, Number Of Poles: 3, Number Of Wires: 2, Amperage Rating: 20 AMP, Voltage Rating: 125 - 250 VAC, 18 VDC, Material: Copperfree 4/10 Of 1 PCT Maximum Aluminum Cover, Malleable Iro
Connection Type
Receptacle
Connection Description
Angled
Current Rating
20 A
Voltage
250 V
Number of Poles
3
Number of Wires
2
Lockout-Tagout
No
Auxiliary Contact
None
Built-In Strain Relief
Yes
Material
Metallic
Terminal Type
Screw
Approvals
UL
Comments
(2) 3/4 " Hub
Net Weight
0 lbs
Gross Weight
0 lbs
Added to cart
CPS152211
Appleton Plugs & Receptacles, CPS Factory Sealed Series