CPS152301SA
Appleton Plugs & Receptacles, CPS Factory Sealed Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CPS152301SA Appleton Plugs & Receptacles, CPS Factory Sealed Series, 20A 2W3P RECEPT EXP PRF ALUM

MFG Item Number
CPS152301SA

CPS152301SA Appleton Plugs & Receptacles, CPS Factory Sealed Series, 20A 2W3P RECEPT EXP PRF ALUM

MFG Item Number
CPS152301SA
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, CPS Factory Sealed Series
Item #
CPS152301SA
20A 2W3P RECEPT EXP PRF ALUM

CPS Factory Sealed Series Information

Contender CPS Factory Sealed 20 Amp Pin and Sleeve Receptacles provide explosionproof protection for stationary or portable equipment in hazardous, damp or corrosive locations. It features delayed action construction; to operate, insert plug to first stop, move Slide‑Lok slide to the right and push plug fully forward to energize. The Contender CPS meets all UL and CSA requirements for ground fault protection in hazardous locations when the GFCI cover is used.

Specifications

Specifications
Manufacturer Part Number CPS152301SA
Manufacturer Appleton
Product Series CPS Factory Sealed
Family Series Appleton Plugs & Receptacles, CPS Factory Sealed Series
Description Contender CPS Series 1-Gang Receptacle With Mounting Box, Number Of Poles: 3, Number Of Wires: 2, Amperage Rating: 20 AMP, Voltage Rating: 125 - 250 VAC, 18 VDC, Material: Copperfree 4/10 Of 1 PCT Maximum Aluminum Cover And Mounting Box, Mounting:
Connection Type Receptacle
Connection Description Angled
Current Rating 20 A
Voltage 250 V
Number of Poles 3
Number of Wires 2
Lockout-Tagout No
Auxiliary Contact None
Built-In Strain Relief Yes
Material Metallic
Terminal Type Screw
Approvals UL
Comments (1) 1 " Hub
Net Weight 0 lbs
Gross Weight 0 lbs