Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Puls Power Supplies, Dimension Series
CPS20.241-C1
Puls Power Supplies, Dimension Series
Power Supply, 480W, 120-240VAC 1PH,
MFG Item Number
CPS20.241-C1
This item cannot be canceled or returned
Description
Power Supplies, Dimension Series
Power Supply, 480W, 120-240VAC 1PH,
Dimension Series Information
Single Output 12~72 VDC Outputs Available Up tp 40 Amp Outputs Available 100~552 VAC Inputs Available CE, UL and C‑UL Approvals Puls DIMENSION Series power supplies are unusually compact and many features were specifically developed with long service life and high reliability in mind. The compactness of these units create additional space, giving end users more design freedom. The DIMENSION Series is an economical and ecological choice for OEMs and users alike, offering a variety of power supplies in one and three phase models.
DIN Rail Mount High Efficiency ‑ Up to 96% Single or Three Phase Units
Specifications
Specifications
Manufacturer Part Number
CPS20.241-C1
Manufacturer
Puls
Product Series
Dimension
Family Series
Puls Power Supplies, Dimension Series
Description
Power Supply, 480W, 120-240VAC 1PH, 24-28VDC, 20-17.5A with Conformal Coating
Power
480 W
Nominal Input Voltage
120 VAC, 240 VAC
AC Voltage
100-240 VAC
Input Frequency
60 Hz
Phase
1
Nominal Output Voltage
24 VDC
Output VDC
24-28 VDC
Output Current
20 A
Mounting
DIN Rail
Enclosed
Yes
Output Voltage Adj.
Yes
Overvoltage Protection
No
Overload Protection
No
Short Circuit Protection
No
Power Factor Correction
Yes
Parallel Operation
No
Remote Sensing
No
Remote On/Off Control
No
Operating Temperature
-13-158 °F
Net Weight
2.165 lbs
Gross Weight
2.425 lbs
CPS20.241-C1
Puls Power Supplies, Dimension Series