Dimension Series Information
| Manufacturer Part Number | CPS20.241-D1 |
|---|---|
| Manufacturer | Puls |
| Product Series | Dimension |
| Family Series | Puls Power Supplies, DIMENSION Series |
| Description | Power Supply, 480W, 88-375 VDC In, 24-28VDC, 20-17.5A |
| Power | 480 W |
| Input Voltage | 88-360 VDC |
| Input Current | 1.69-4.68 A |
| Nominal Output Voltage | 24 VDC |
| Nominal Input Voltage | 120 VDC |
| Output VDC | 24-28 VDC |
| Output Current | 20 A |
| Number of Outputs | 1 |
| Mounting | DIN Rail |
| Encapsulated | No |
| Output Voltage Adj. | Yes |
| Overvoltage Protection | Yes |
| Overload Protection | Yes |
| Short Circuit Protection | Yes |
| Power Factor Correction | No |
| Remote Sensing | No |
| Remote On/Off Control | No |
| Operating Temperature | -13-158 °F |
| Approvals | CE, CSA, cULus |
| Net Weight | 2.16 lbs |
| Gross Weight | 2.3369 lbs |