Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CPS30B-50-CV0 Thomas & Betts Wire Harnesses, BRD SLEEV CONFORMED V0 50M BLACK
MFG Item Number
CPS30B-50-CV0
CPS30B-50-CV0 Thomas & Betts Wire Harnesses, BRD SLEEV CONFORMED V0 50M BLACK
MFG Item Number
CPS30B-50-CV0
This item cannot be canceled or returned
Description
BRD SLEEV CONFORMED V0 50M BLACK
Specifications
Specifications
| Manufacturer Part Number |
CPS30B-50-CV0 |
| Manufacturer |
Thomas & Betts |
| Family Series |
Thomas & Betts Wire Harnesses |
| Description |
Flame Retardant Braided Sleeve, Black Polyester for Temperatures -50 Degrees Celsius -58 F up to 150 Celsius 302 F, Nominal Diameter 30mm 1.18 Inches, Expandable Diameter Range 27mm 1.063 Inches to 40mm 1.57 Inches, Mini-Reel Length 50m 164.04 Feet |
| Nominal Size |
1.18 " |
| Length |
164.04 ' |
| Color |
Black |
| Material |
Polyester |
| Operating Temperature |
-58-302 °F |
| Net Weight |
2.7 lbs |
| Gross Weight |
2.7 lbs |
CPS30B-50-CV0
Thomas & Betts Wire Harnesses