Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CPS532101 Eaton's Crouse-Hinds series Plugs & Receptacles, 30A 2W3P ARK DEL DE SGL GNG RCP ASSY 1/2
MFG Item Number
CPS532 101
CPS532101 Eaton's Crouse-Hinds series Plugs & Receptacles, 30A 2W3P ARK DEL DE SGL GNG RCP ASSY 1/2
MFG Item Number
CPS532 101
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
30A 2W3P ARK DEL DE SGL GNG RCP ASSY 1/2
Specifications
Specifications
| Manufacturer Part Number |
CPS532 101 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Plugs & Receptacles |
| Description |
Eaton Crouse-Hinds series Arktite CPS receptacle assembly, 7A/30A, Dead end, 2-wire, 3-pole, Brass contacts, 60 Hz, Style 2, 0.5 HP/1.5 HP, Copper-free alum, Single-gang, Factory sealed, 1/2, Delay action circuit brk, 125-250 Vac/480 Vac |
| Connection Type |
Receptacle |
| Current Rating |
30 A, 7 A |
| Voltage |
125 V, 250 V, 480 V |
| Number of Poles |
3 |
| Number of Wires |
2 |
| Net Weight |
6.84 lbs |
| Gross Weight |
6.84 lbs |
CPS532101
Eaton's Crouse-Hinds series Plugs & Receptacles