Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
CPSK2075 Appleton Light Fixtures, 3/4 CPS FORM 20 COVER
MFG Item Number
CPSK20-75
CPSK2075 Appleton Light Fixtures, 3/4 CPS FORM 20 COVER
MFG Item Number
CPSK20-75
This item cannot be canceled or returned
Specifications
Specifications
Manufacturer Part Number
CPSK20-75
Manufacturer
Appleton
Family Series
Appleton Light Fixtures
Description
CPU Fixture Hanger Cover, Material: Malleable Iron, Finish: Triple-Coat Zinc Electroplate, Chromate And Epoxy Powder Coat, Size: 3/4 IN Fixture Stem, Number Of Outlet: 1 Hub, Mounting: Box, For Use With Unilets CPU and EFHU Fixture
Accessory Type
Fixture Hanger
For Use With
Appleton Light Fixture
Net Weight
1.92 lbs
Gross Weight
1.92 lbs
CPSK2075
Appleton Light Fixtures