CPT-ORG-25PL-KA6PK

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CPT-ORG-25PL-KA6PK Brady Lockout/Tagout, Comp Lock Nyln 1 Plastic Shkl KA OR

MFG Item Number
150203

CPT-ORG-25PL-KA6PK Brady Lockout/Tagout, Comp Lock Nyln 1 Plastic Shkl KA OR

MFG Item Number
150203
Item Number
CPT-ORG-25PL-KA6PK
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Lockout/Tagout, Series
Item #
CPT-ORG-25PL-KA6PK
Comp Lock Nyln 1 Plastic Shkl KA OR

Series Information

Specifications

Specifications
Manufacturer Part Number 150203
Manufacturer Brady
Family Series Brady Lockout/Tagout
Description Compact SafeKey Key Retaining Nylon Padlock 1 in Plastic Shackle KA Orange 6PK
Lockout-Tagout Compact Lockout
Color Orange
Material Nylon
Length 0.75 "
Net Weight 0 lbs
Gross Weight 0 lbs