CPT-PRP-25PL-KA3PK

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CPT-PRP-25PL-KA3PK Brady Lockout/Tagout, Comp Lock Nyln 1 Plastic Shkl KA PL

MFG Item Number
150195

CPT-PRP-25PL-KA3PK Brady Lockout/Tagout, Comp Lock Nyln 1 Plastic Shkl KA PL

MFG Item Number
150195
Item Number
CPT-PRP-25PL-KA3PK
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Lockout/Tagout, Series
Item #
CPT-PRP-25PL-KA3PK
Comp Lock Nyln 1 Plastic Shkl KA PL

Series Information

Specifications

Specifications
Manufacturer Part Number 150195
Manufacturer Brady
Family Series Brady Lockout/Tagout
Description Compact SafeKey Lockout Nylon Padlock 1 in Plastic Shackle KA Purple 3PK
Lockout-Tagout Compact Lockout
Color Purple
Material Nylon
Length 0.75 "
Net Weight 0 lbs
Gross Weight 0 lbs